8-1/4 in. 60 W 2-Light Candelabra Lantern in Oil Rubbed Bronze

You last purchased this on
 
Progress Lighting

Meadowlark 8-1/4 in. 60 W 2-Light Candelabra Lantern in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Meadowlark 8-1/4 in. 60 W 2-Light Candelabra Lantern in Oil Rubbed Bronze

  • Fast #
  • Part #PP5716108
  • Item #3982162
  • Manufacturer Part #P5716-108
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Features unique arched roof, top ribbon scrolled loops with arching arms and shepherd's crook.
  • Cast aluminum construction with powder coat finish.
  • Two-light medium outdoor wall lantern with casual European style.
  • Water seeded glass panels.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Outdoor
CSA Certified:
No
Collection:
Meadowlark
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Depth:
8-1/4 in
Diameter:
7-1/4 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Water Seeded
Height:
14-1/2 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Lighting Style:
Transitional
Material:
Cast Aluminum
Number of Lights:
2
Power Source:
Hardwired
Smart Home Enabled:
No
UL Listed:
Yes
Volts:
120V
Watts:
60 W
Weight:
7 lb
Width:
7-1/4 in