105 in. 60 W 6-Light Candelabra Chandelier in Forged Black
Meeting Street 105 in. 60 W 6-Light Candelabra Chandelier in Forged Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Meeting Street
- Color Finish Category:
- Blacks
- Color Finish Name:
- Forged Black
- Height:
- 105 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional, Casual
- Material:
- Steel
- Number of Lights:
- 6
- Watts:
- 360 W
- Width:
- 30-1/4 in