Melbourne 100 W 11-1/2 in. 1-Light Medium Bath Bracket Wall Sconce in Espresso

Part #PP291884  |  Item #2178460  |  Manufacturer Part #P2918-84

Color/Finish:
Espresso

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Hand painted, Espresso finish
  • Etched glass

Specifications

Collection: Melbourne

Color Finish: Espresso

Color Finish Category: Browns

Depth: 9 in

Glass Type: Etched

Height: 11-1/2 in

Light Bulb Base Type: Medium E-26

Lighting Direction: Up Lighting

Lighting Style: [Traditional, Casual]

Material: Glass

Number Of Lights: 1

UL Listed: Yes

Volts: 120V

Watts: 100

Width: 6-3/8 in