Melon 100W 2-Light Medium E-26 Incandescent Semi-Flush Ceiling Light in Brushed Nickel

Part #PP387609  |  Item #3532143  |  Manufacturer Part #P3876-09

$ 67.59 EACH

Color/Finish:
Brushed Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Brushed Nickel finish.
  • Etched glass bowl.
  • Decorative details.

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: Yes

Collection: Melon

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Diameter: 13-1/4 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Etched

Height: 12-1/2 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: B12

Lighting Direction: Down Lighting

Lighting Style: Traditional

Material: Steel

Number Of Lights: 2

Power Source: Hardwired

Product Type: Ceiling Light

Smart Home Enabled: No

UL Listed: No

Volts: 120V

Watts: 100

Weight: 5.8

Width: 13-1/4 in