100W 2-Light Semi-Flush Mount in Antique Bronze

You last purchased this on
 
Progress Lighting

Melon 100W 2-Light Semi-Flush Mount in Antique Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Melon 100W 2-Light Semi-Flush Mount in Antique Bronze

  • Fast #
  • Part #PP385520
  • Item #4080650
  • Manufacturer Part #P3855-20
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Modern trumpet glass.
  • Minimalist urban style.
  • Antique Bronze finish.
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
Yes
Cable or Wire Type:
Bare Copper
Collection:
Melon
Color Finish Category:
Bronze Tones
Color Finish Name:
Antique Bronze
Diameter:
13-5/16 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Tea Stained
Height:
9-9/16 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Traditional
Material:
Steel
Number of Lights:
2
UL Listed:
No
Volts:
120V
Watts:
100 W