Melon 2 Light 13W Light Flush Mount Ceiling Fixture Brushed Nickel

Part #PP376509EBWB  |  Item #4110222  |  Manufacturer Part #P3765-09EBWB

$ 88.65 EACH

Color/Finish:
Brushed Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Two-light flush mount.
  • Alabaster Glass Bowl.
  • Twist on and off glass bowl.
  • Meets California Title 24.

Specifications

ADA Compliant: No

Ballast Type: NPF Electronic

Bulb Type: Compact Fluorescent

CSA Certified: Yes

Collection: Melon

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Diameter: 14 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Etched Alabaster

Height: 4-3/4 in

Installation Type: Ceiling Mount

Light Bulb Base Type: GU24

Light Bulb Shape Code: B12

Lighting Style: Traditional

Material: Steel

Number Of Lights: 2

Power Source: Hardwired

Product Type: Ceiling Light

Smart Home Enabled: No

UL Listed: No

Volts: 120V

Watts: 13

Weight: 5

Width: 14 in