Progress Lighting
Melon 60W 3-Light 120V Flushmount Ceiling Fixture in Brushed Nickel
Part #PP381809 | Item #3335007 | Manufacturer Part #P3818-09
Product Details
- Brushed Nickel finish.
- Etched ribbed melon glass.
- Three-light close-to-ceiling.
Documents
Specifications
ADA Compliant: No
Bulb Type: Incandescent
CSA Certified: Yes
Collection: Melon
Color Finish: Brushed Nickel
Color Finish Category: Nickel Tones
Diameter: 15-1/4 in
Dimmable: Yes
ETL Listed: No
Energy Star Compliant: No
Glass Type: Etched Ribbed
Height: 7-1/2 in
Installation Type: Ceiling Mount
Light Bulb Base Type: Medium E-26
Light Bulb Shape Code: B12
Lighting Direction: Down Lighting
Lighting Style: Traditional
Material: Steel
Number Of Lights: 3
Power Source: Hardwired
Product Type: Ceiling Light
Smart Home Enabled: No
UL Listed: No
Volts: 120V
Watts: 60
Weight: 6.7
Width: 15-1/4 in