Progress Lighting
Melon 75 W 3-Light Medium Flush Mount Ceiling Fixture in Antique Bronze
Part #PP381820 | Item #3335034 | Manufacturer Part #P3818-20
Product Details
- Three-light close-to-ceiling with etched ribbed melon glass with center lock up in Antique Bronze finish
- Glass dimension 12 in x 5-1/8 in
Documents
Specifications
ADA Compliant: No
Bulb Type: Incandescent
CSA Certified: Yes
Collection: Melon
Color Finish: Antique Bronze
Color Finish Category: Bronze Tones
Diameter: 15-1/4 in
Dimmable: Yes
ETL Listed: No
Energy Star Compliant: No
Glass Type: Etched Ribbed
Height: 7-1/2 in
Installation Type: Ceiling Mount
Light Bulb Base Type: Medium E-26
Light Bulb Shape Code: A19
Lighting Style: Traditional
Material: Steel
Number Of Lights: 3
Power Source: Hardwired
Product Type: Ceiling Light
Smart Home Enabled: No
UL Listed: No
Volts: 120V
Watts: 60
Weight: 6.7
Width: 15-1/4 in