75 W 3-Light Medium Flush Mount Ceiling Fixture in White

You last purchased this on
 
Progress Lighting

Melon 75 W 3-Light Medium Flush Mount Ceiling Fixture in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Melon 75 W 3-Light Medium Flush Mount Ceiling Fixture in White

  • Fast #
  • Part #PP381830
  • Item #3335051
  • Manufacturer Part #P3818-30
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Etched ribbed melon glass.
  • Three-light close-to-ceiling.
  • White finish.
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
Yes
Collection:
Melon
Color Finish Category:
Whites
Color Finish Name:
White
Diameter:
15-1/4 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Etched Ribbed
Height:
7-1/2 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Lighting Style:
Traditional
Material:
Steel
Number of Lights:
3
Power Source:
Hardwired
Product Type:
Ceiling Light
Smart Home Enabled:
No
UL Listed:
No
Volts:
120V
Watts:
60 W
Weight:
6.7 lb
Width:
15-1/4 in