75W 1-Light Medium Flush in Antique Bronze
Melon 75W 1-Light Medium Flush in Antique Bronze
Frequently Purchased Together
Product Details
- Etched ribbed melon glass.
- One-light close-to-ceiling.
- Antique Bronze finish.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Melon
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Diameter:
- 11-3/8 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Etched Melon
- Height:
- 6 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Material:
- Steel
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Product Type:
- Ceiling Light
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 3.7 lb
- Width:
- 11-3/8 in