Progress Lighting

Melon Glass 13-1/4 in. 13W 2-Light Flushmount Ceiling Fixture with Melon Glass in Brushed Nickel

Part #PP370309WB  |  Manufacturer Part #P3703-09WB

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • CFL flush mount.
  • Melon glass.
  • Meets California Title 24.

Specifications

ADA Compliant: No

Bulb Type: Compact Fluorescent

Collection: Melon Glass

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Diameter: 13-1/4 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Etched Ribbed

Height: 7 in

Installation Type: Ceiling Mount

Light Bulb Base Type: GU24

Light Bulb Shape Code: B12

Lighting Direction: Down Lighting

Lighting Style: [Classic, Traditional]

Material: Steel

Number Of Lights: 2

Power Source: Hardwired

Product Type: Ceiling Light

Smart Home Enabled: No

Type: PP370309WB

UL Listed: Yes

Volts: 120V

Watts: 13

Weight: 5.26

Width: 13-1/4 in