0 items

Progress Lighting Meridian 20-1/4 in. 60 W 2-Light Candelabra Wall Lantern in Black

PP582231

Color Finish

(Pricing is for Textured Black)

$222.82

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • Cast aluminum with durable powder coat finish.
  • Clear, seed glass urns.
  • Decorative shepherd hooks and acanthus cast arms.

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Meridian
Color Finish
Textured Black
Color Finish Category
Blacks
Depth
12-1/2 in
Diameter
9 in
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear Seeded
Height
20-1/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B12
Lighting Style
Traditional
Material
Plastic
Material Type
Polypropylene
Number Of Lights
2
Power Source
Electric
UL Listed
Yes
Volts
120V
Watts
60
Width
9 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday