27 in. 60W 3-Light Outdoor Wall Lantern in Textured Black
Meridian 27 in. 60W 3-Light Outdoor Wall Lantern in Textured Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Clear, seed glass urns.
- Cast aluminum with durable powder coat finish.
- Decorative shepherd hooks and acanthus cast arms.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Meridian
- Color Finish Category:
- Blacks
- Color Finish Name:
- Textured Black
- Depth:
- 16-1/2 in
- Diameter:
- 12 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Seeded
- Height:
- 27 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional
- Material:
- Die Cast Aluminum
- Number of Lights:
- 3
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 12 in