Progress Lighting Meridian 60W 1-Light Medium Lantern in Black

PP582031

Manufacturer Part #: P5820-31

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Decorative shepherd hooks and acanthus cast arms.
  • Clear, seed glass urns.
  • Cast aluminum with durable powder coat finish.

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Meridian
Depth
9-5/8 in
Diameter
6-3/4 in
Dimmable
Yes
ETL Listed
No
Glass Type
Clear Seeded
Height
14-7/8 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
B12
Number Of Lights
1
Power Source
Electric
UL Listed
Yes
Volts
120V
Watts
100
Width
6-3/4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday