Progress Lighting Merit 100W 1-Light Medium Base Incandescent Lantern in Black

PP640031

Manufacturer Part #: P6400-31

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Square etched glass shade within rectilinear frame.
  • Pierced grid pattern.
  • Durable powder coat finish.

SPECIFICATIONS

Bulb Style
Globe
Bulb Type
Incandescent
CSA Certified
Yes
Collection
Merit
Diameter
10 in
Dimmable
Yes
ETL Listed
No
Glass Type
Etched
Height
18-3/4 in
Installation Type
Pedestal, Post Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
B12
Number Of Lights
1
Power Source
Electric
UL Listed
No
Volts
120V
Watts
100
Width
10 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday