0 items

Progress Lighting Merit 12-1/4 in. 100W 1-Light Wall Lantern in Black

PP600131

Color Finish

(Pricing is for Black)

$153.98

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Durable powder coat finish.
  • Pierced grid pattern.
  • Square etched glass shade within rectilinear frame.

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
Yes
Collection
Merit
Color Finish
Black
Color Finish Category
Blacks
Depth
9 in
Diameter
7-3/4 in
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched
Height
12-1/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
B12
Lighting Direction
Down Lighting
Lighting Style
Transitional/Craftsman
Material
Aluminum
Number Of Lights
1
Power Source
Electric
UL Listed
No
Volts
120V
Watts
100
Width
7-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday