Progress Lighting Metal Shade Collection 7-1/2 in. 150W 1-Light Pendant in Dark Green

PP509445

Manufacturer Part #: P5094-45

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • One-light industrial style warehouse cord-hung pendant.
  • Spun metal shade.
  • Gloss white inside shade for reflectivity.

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Metal Shade Collection
Diameter
16 in
Dimmable
Yes
ETL Listed
No
Glass Type
Spun
Height
7-1/2 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
B12
Lighting Direction
Down Lighting
Number Of Lights
1
Type
Pendant
UL Listed
Yes
Volts
120V
Watts
150

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday