Progress Lighting

Metric 3-Light Bath Light in Polished Chrome

Part #PP2195  |  Manufacturer Part #P2195-15

Color/Finish:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Cool and sleek modern design.
  • A simple, etched opal glass shade nestles inside a die-cast frame.
  • Design provides light above and below the fixture.

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: No

Collection: Metric

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 5-1/4 in

Diameter: 22-1/8 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: [Etched, Painted White Inside]

Height: 6-1/2 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: B12

Lighting Direction: Up/Down Lighting

Lighting Style: [Modern, Transitional]

Material: Steel

Number Of Lights: 3

Power Source: Hardwired

Smart Home Enabled: No

UL Listed: Yes

Volts: 120V

Watts: 100

Weight: 8.1

Width: 22-1/8 in