60W 1-Light Candelabra E-12 Incandescent Wall Sconce in Brushed Nickel

You last purchased this on
 
Progress Lighting

Metro 60W 1-Light Candelabra E-12 Incandescent Wall Sconce in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Metro 60W 1-Light Candelabra E-12 Incandescent Wall Sconce in Brushed Nickel

  • Fast #
  • Part #PP710016009
  • Item #7359299
  • Manufacturer Part #P710016-009
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Metro delivers a clean, geometric form.
  • Features a pleasing balance of angular metal fittings with a crisp square linen shade.
  • Brushed Nickel finish.
  • Part of the Design Series Collections offering high style and design.
  • A stately fixture adds a modern accent with an elegant sense of architectural distinction.
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Metro
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
7-1/4 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
White
Height:
15-1/8 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Modern, Transitional
Material:
Linen, Steel
Number of Lights:
1
Power Source:
Hardwired
UL Listed:
Suitable for Damp Locations
Volts:
120V
Wall Sconce Type:
Candelabra
Watts:
60 W
Weight:
2.79 lb
Width:
5-1/2 in