Milford 1 Light 13W Outdoor Wall Lantern Antique Bronze

Part #PP582120  |  Item #3982167  |  Manufacturer Part #P5821-20

$ 43.11 EACH
(Pricing is for Antique Bronze)

Color/Finish:
Antique Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • One-light energy efficient CFL wall lantern.
  • Transitional styling stepped roof.
  • White acrylic panels in an Antique Bronze finish.
  • Cast aluminum construction.
  • Meets California Title 24.

Specifications

ADA Compliant: No

Bulb Type: Compact Fluorescent

CSA Certified: Yes

Collection: Milford

Color Finish: Antique Bronze

Color Finish Category: Bronze Tones

Depth: 4-5/8 in

Diameter: 5-3/4 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Matte White

Height: 8-3/4 in

Installation Type: Wall Mount

Light Bulb Base Type: GU24

Light Bulb Shape Code: B12

Lighting Style: [Traditional, Craftsman]

Material: Cast Aluminum

Number Of Lights: 1

Power Source: Electric

Sconce Type: Outdoor

UL Listed: No

Volts: 120V

Watts: 13

Width: 5-3/4 in