Mingle 100W 1-Light Medium Pendant in Brushed Nickel

Part #PP515609  |  Item #5065564  |  Manufacturer Part #P5156-09

$ 422.80 EACH

Color/Finish:
Brushed Nickel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Concentric circular pattern in a Brushed Nickel metal shade.
  • Etched parchment glass.
  • Contemporary styling.
  • Includes one 6", four 12" stems and 6 links of chain.

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: No

Collection: Mingle

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Diameter: 21 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Etched Parchment

Height: 15-1/4 in

Installation Type: Ceiling Mount

Length: 81-1/4 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: B12

Lighting Style: [Bohemian, Mid-century, Modern, Transitional]

Material: Steel

Number Of Lights: 4

Power Source: Hardwired

Product Type: Pendant

Smart Home Enabled: No

UL Listed: Yes

Volts: 120V

Watts: 100

Weight: 11

Width: 21 in