5-7/8 in. 17W 1-Light LED Flushmount Ceiling Fixture with Etched Parchment Glass in Antique Bronze

You last purchased this on
 
Progress Lighting

Mingle 5-7/8 in. 17W 1-Light LED Flushmount Ceiling Fixture with Etched Parchment Glass in Antique Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Mingle 5-7/8 in. 17W 1-Light LED Flushmount Ceiling Fixture with Etched Parchment Glass in Antique Bronze

  • Fast #
  • Part #PP23182030K9
  • Item #7183452
  • Manufacturer Part #P2318-2030K9
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Etched parchment glass.
  • Contemporary styling.
  • Concentric circular pattern in an Antique Bronze metal shade.
  • 3000K color temperature, 90+ CRI.
  • CRI: 90
  • 1,211 lumens 71.2 lumens/watt
  • Dimmable to 10% with many ELV dimmers
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
0.142
Average Life:
6.85 yr
CSA Certified:
Yes
Collection:
Mingle
Color Finish Category:
Bronze Tones
Color Finish Name:
Antique Bronze
Color Temperature:
3000
Diameter:
11 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
Yes
Glass Type:
Etched Parchment
Green Product:
Yes, Energy Star
Height:
5-7/8 in
Installation Type:
Ceiling Mount
Light Bulb Shape Code:
B12
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Bohemian, Mid-century, Modern, Transitional
Lumens:
738.7
Lumens per Watt:
44.5
Material:
Steel
Maximum Temperature:
30
Number Of Hours:
60000 h
Number of Lights:
1
Power Source:
Hardwired
Product Type:
Ceiling Light
Smart Home Enabled:
No
UL Listed:
No
Volts:
120V
Watts:
17 W
Weight:
6.26 lb
Width:
11 in