18W 1-Light Wedge Halogen Path Light in Weathered Bronze

You last purchased this on
 
Progress Lighting

Mission 18W 1-Light Wedge Halogen Path Light in Weathered Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Mission 18W 1-Light Wedge Halogen Path Light in Weathered Bronze

  • Fast #
  • Part #PP526246
  • Item #4468659
  • Manufacturer Part #P5262-46
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Weathered Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • White art glass with light honey swirl.
  • Arts and crafts design.
  • Weathered bronze finish.
  • Units must be wired to an approved 12V transformer of proper capacity
  • Removable top for easy relamping. Units must be wired to an approved 12V transformer of proper capacity.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Landscaping, Lighting
Collection:
Mission
Color Finish Category:
Bronze Tones
Color Finish Name:
Weathered Bronze
Dimmable:
Yes
Energy Star Compliant:
No
Glass Type:
White Art with Honey Swirl
Height:
5-7/16 in
Installation Type:
Post Mount, Rail Mount
Light Bulb Base Type:
Wedge
Light Bulb Shape Code:
B12
Light Bulb Type:
Halogen
Lighting Style:
Transitional, Craftsman
Material:
Brass
Number of Lights:
1
Power Source:
Hardwired
Smart Home Enabled:
No
UL Listed:
Yes
Volts:
12V
Watts:
18 W
Weight:
3 lb
Width:
6-1/2 in