Mod 60W 2-Light Vanity Wall Fixture with Clear Glass in Polished Chrome

Part #PP285415  |  Item #7183439  |  Manufacturer Part #P2854-15

$ 125.25 EACH

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Gives a nod to the space age with mid-century modern appeal.
  • Features a sleek linear frame in a Polished Chrome finish.
  • Clear, spherical glass shades offer the perfect focal point for vintage bulbs or reflector-style globes.

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: No

Collection: Mod

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 7-3/8 in

Diameter: 15 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear

Height: 6-3/4 in

Installation Type: Wall Mount

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B12

Lighting Direction: Up/Down Lighting

Lighting Style: [Mid-century, Modern, Modern]

Material: Steel

Number Of Lights: 2

Power Source: Hardwired

Smart Home Enabled: No

UL Listed: Yes

Volts: 120V

Watts: 60

Weight: 5.15

Width: 15 in