17 W 4-Light Flush in White
This product has been replaced by
Manufacturer Part #P7278-3030K9
Modular Fluorescent 17 W 4-Light Flush in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Diffuser suspended from white Chassis.
- Utilizes T8 lamps for electronic ballast.
- Contoured, shallow white acrylic clouds.
- Lift and shift removal for easy revamping.
Specifications
- ADA Compliant:
- No
- Ballast Type:
- HPF Electronic
- Collection:
- Modular Fluorescent
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 17 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 4-3/4 in
- Installation Type:
- Ceiling Mount
- Length:
- 28 in
- Light Bulb Shape Code:
- B12
- Light Bulb Style:
- Tubular
- Light Bulb Type:
- Fluorescent
- Lighting Style:
- Contemporary
- Material:
- Cold Rolled Steel
- Number of Lights:
- 4
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 17 W
- Width:
- 17 in