Modular Fluorescent 17 W 4-Light Flush in White

Part #PP727860EB  |  Manufacturer Part #P7278-60EB

Starting at
$ 228.14 EACH

Color/Finish:

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Contoured, shallow white acrylic clouds.
  • Diffuser suspended from white Chassis.
  • Utilizes T8 lamps for electronic ballast.
  • Lift and shift removal for easy revamping.

Specifications

ADA Compliant: No

Ballast Type: HPF Electronic

Bulb Style: Tubular

Bulb Type: Fluorescent

Collection: Modular Fluorescent

Color Finish: White

Color Finish Category: Whites

Diameter: 17 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Height: 4-3/4 in

Installation Type: Ceiling Mount

Length: 28 in

Light Bulb Shape Code: B12

Lighting Style: Contemporary

Material: Cold Rolled Steel

Number Of Lights: 4

UL Listed: Yes

Volts: 120V

Watts: 17

Width: 17 in