Progress Lighting
Modular Fluorescent 2 Light 20W 24 in. Modular Fluorescent Light White
Part #PP718330EB | Item #1888820 | Manufacturer Part #P7183-30EB
Length
Product Details
- Clear extruded prismatic acrylic wrap around lens.
- Baked enamel White finish
- Steel construction
- Lift and shift removal of lens for revamping and servicing
- Regressed reveal gives floating effect
- Squared white metal end caps
- Sockets metal backed
- Easily removable cover for ballast access
Documents
Specifications
ADA Compliant: No
Application: Lighting
Ballast Type: NPF Electronic
Bulb Style: Tubular
Bulb Type: Fluorescent
Collection: Modular Fluorescent
Color Finish: White
Color Finish Category: Whites
Dimmable: Yes
Energy Star Compliant: No
Glass Type: Clear Extruded Prismatic
Height: 3 in
Installation Type: Ceiling Mount
Length: 24 in
Light Bulb Shape Code: B12
Lighting Style: Contemporary
Material: Steel
Number Of Lights: 2
Power Source: Hardwired
Smart Home Enabled: No
Type: PP718330EB
UL Listed: Yes
Volts: 120V
Watts: 17
Weight: 5
Width: 7-3/4 in