Progress Lighting

Modular Fluorescent 2 Light 20W 48 in. Modular Fluorescent Light White

Part #PP718630EB  |  Manufacturer Part #P7186-30EB

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Clear extruded prismatic acrylic wrap around lens.
  • Baked enamel White finish
  • Steel construction
  • Lift and shift removal of lens for revamping and servicing
  • Regressed reveal gives floating effect
  • Squared white metal end caps
  • Sockets metal backed
  • Easily removable cover for ballast access

Specifications

ADA Compliant: No

Ballast Type: HPF Electronic

Bulb Style: Tubular

Bulb Type: Fluorescent

Collection: Modular Fluorescent

Color Finish: White

Color Finish Category: Whites

Dimmable: Yes

Energy Star Compliant: No

Glass Type: Clear Extruded Prismatic

Height: 3 in

Installation Type: Ceiling Mount

Length: 48 in

Light Bulb Shape Code: B12

Lighting Style: Contemporary

Material: Steel

Number Of Lights: 2

Power Source: Hardwired

Smart Home Enabled: No

Type: PP718630EB

UL Listed: Yes

Volts: 120V

Watts: 32

Weight: 11.1

Width: 7-3/4 in