Progress Lighting Modular Fluorescent 2 Light 32W T8 Light Linear Fluorescent Strip Light White

PP726830EB

Manufacturer Part #: P7268-30EB

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Steel construction with a white painted finish
  • Horizontal or vertical mounting, ceiling or wall
  • ½” KO on each end cap for continuous row and on KO on each side near ends
  • Mounting KO’s near each end on the back plate
  • 120 V, 50/60 Hz NPF electronic ballast
  • Bi-pin twist and lock sockets on attached flip bracket for case of installation
  • 32°F minimum start temperature
  • Lamp end-of-life protection, manual reset

SPECIFICATIONS

ADA Compliant
No
Ballast Type
NPF Electronic
Bulb Style
Tubular
Bulb Type
Fluorescent
Collection
Modular Fluorescent
Dimmable
Yes
Height
3-1/8 in
Installation Type
Ceiling Mount
Light Bulb Shape Code
B12
Number Of Lights
2
Power Source
Electric
UL Listed
Yes
Volts
120V
Watts
32
Width
3 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday