Progress Lighting Modular Fluorescent 4 Light Fluorescent Charcoal Ash With Trim in White

PP719630EB

Manufacturer Part #: P7196-30EB

Color/Finish

(Pricing is for White)

$147.78

EACH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Baked enamel White finish
  • Clear extruded prismatic acrylic wrap around lens.
  • Easily removable cover for ballast access
  • Lift and shift removal of lens for revamping and servicing
  • Regressed reveal gives floating effect
  • Sockets metal backed
  • Squared white metal end caps
  • Steel construction

SPECIFICATIONS

ADA Compliant
No
Ballast Type
HPF Electronic
Bulb Style
Tubular
Bulb Type
Fluorescent
Collection
Modular Fluorescent
Color Finish
White
Color Finish Category
Whites
Dimmable
Yes
Energy Star Compliant
No
Glass Type
Clear Extruded Prismatic
Height
3 in
Installation Type
Ceiling Mount
Length
47-7/8 in
Light Bulb Shape Code
B12
Lighting Style
Contemporary
Material
Steel
Number Of Lights
4
Power Source
Electric
UL Listed
Yes
Volts
120V
Watts
32
Width
14-5/8 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday