59-1/2 in 128W 4-Light Fluorescent Medium Bi-Pin T8 Linear Ceiling Fixture in Textured White
Modular Fluorescent 59-1/2 in 128W 4-Light Fluorescent Medium Bi-Pin T8 Linear Ceiling Fixture in Textured White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- White acrylic diffuser.
- Cold rolled steel construction.
- Textured White finish.
- Meets California Title 24.
Specifications
- ADA Compliant:
- No
- Ballast Type:
- HPF Electronic
- Collection:
- Modular Fluorescent
- Color Finish Category:
- Whites
- Color Finish Name:
- Textured White
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- White
- Height:
- 6-5/8 in
- Installation Type:
- Ceiling Mount
- Length:
- 59-1/2 in
- Light Bulb Type:
- Fluorescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Material:
- Cold Rolled Steel
- Number of Lights:
- 4
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 32 W
- Width:
- 21-1/2 in