64W 2-Light Fluorescent Fixture in White
Modular Fluorescent 64W 2-Light Fluorescent Fixture in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- White acrylic diffuser.
- Surface mounted.
- White finish.
- Meets California Title 24.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Ballast Type:
- HPF Electronic
- Collection:
- Modular Fluorescent
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 12-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 4-1/2 in
- Installation Type:
- Ceiling Mount
- Length:
- 49 in
- Light Bulb Shape Code:
- B12
- Light Bulb Style:
- Linear
- Light Bulb Type:
- Fluorescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Material:
- Steel
- Number of Lights:
- 2
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 32 W
- Width:
- 12-1/2 in