Fluorescent Fixture Diffuser in White
Modular Fluorescent Fluorescent Fixture Diffuser in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Can be painted to match room decor.
- Lift and shift action for easy removal for cleaning and lamp replacement.
- Crown molding configuration.
- All white acrylic lay-in diffuser.
- For use with designated chassis.
- Chassis is regressed when diffuser is installed.
Specifications
- ADA Compliant:
- No
- Collection:
- Modular Fluorescent
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 14-3/4 in
- Dimmable:
- No
- Energy Star Compliant:
- No
- Height:
- 4-1/4 in
- Length:
- 50-1/2 in
- Light Bulb Shape Code:
- B12
- Lighting Style:
- Traditional
- Material:
- Medium Density Fiberboard