Lamp Shield in Black

You last purchased this on
 
Progress Lighting

Nightsaver Collection Lamp Shield in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Nightsaver Collection Lamp Shield in Black

  • Fast #
  • Part #PP870931
  • Item #2248689
  • Manufacturer Part #P8709-31
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Converts most wall & chain hung lanterns to a sky friendly fixture.
  • When installed, no light is emitted above 45 degrees.
  • Black finish.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Outdoor
Collection:
Nightsaver Collection
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
2-7/8 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Height:
5 in
Installation Type:
Wall Mount
Light Bulb Shape Code:
B12
Smart Home Enabled:
No
UL Listed:
Yes
Volts:
120V
Weight:
0.3 lb