0 items

Progress Lighting Nisse 100 W 9 in. 1-Light Medium Bracket Sconce in Polished Nickel

PP2012104

Color Finish

(Pricing is for Polished Nickel)

$110.66

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • Clear glass bobeches reflect and glimmer
  • Etched opal glass shades
  • K9 glass accents
  • Polished Nickel finish

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Nisse
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Depth
5-1/4 in
Diameter
5-1/4 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Opal Etched
Height
9 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Lighting Style
Contemporary/Modern
Material
Steel
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
100
Width
5-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday