Progress Lighting Nisse 35-3/4 in. 60W 6-Light Candelabra E-12 Incandescent Chandelier in Polished Nickel

PP4431104

Color Finish

(Pricing is for Polished Nickel)

$820.91

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Cylindrical beaded glass with cut-prism pendalog drop hang from the top of the fixture.
  • Glimmering overscale discs of clear glass.
  • Polished Nickel finish.
  • Rich, off-white silken oval shade.

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Nisse
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Diameter
17-5/8 in
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
No
Glass Type
Silver Chiffon
Height
18-7/8 in
Installation Type
Ceiling Mount
Length
35-3/4 in
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B12
Lighting Direction
Down Lighting
Lighting Style
Luxe/Transitional
Material
Steel
Number Of Lights
6
Power Source
Electric
UL Listed
Yes
Volts
120V
Watts
60
Width
17-5/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday