Progress Lighting

Nisse 60 W 4-Light Candelabra Chandelier in Polished Nickel

Part #PP3881104  |  Manufacturer Part #P3881-104

Color/Finish:
Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Polished Nickel finish.
  • Silver chiffon fabric shade.
  • Clear glass disc.

Specifications

Bulb Type: Incandescent

Collection: Nisse

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Diameter: 20 in

Dimmable: Yes

Energy Star Compliant: No

Glass Type: Silver Chiffon

Height: 22-1/2 in

Installation Type: Ceiling Mount

Length: 97-7/16 in

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B12

Lighting Style: Luxe, Transitional

Material: Steel

Number Of Lights: 4

Power Source: Electric

UL Listed: Yes

Volts: 120V

Watts: 60