0 items

Progress Lighting Nisse 60W 6-Light Chandelier in Polished Nickel

PP4139104

Color Finish

(Pricing is for Polished Nickel)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Center column of cylindrical glass beads.
  • Clear glass disc bobeches.
  • Polished Nickel finish.

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Bulb Type
Incandescent
CSA Certified
No
Collection
Nisse
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Diameter
26 in
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear
Height
25-7/16 in
Indoor Outdoor
Indoor
Installation Type
Ceiling Mount
Length
100-3/8 in
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Lighting Direction
Ambient Lighting
Lighting Style
Luxe/Transitional
Material
Steel
Number Of Lights
6
Power Source
Hardwired
UL Listed
Yes
Watts
60
Width
26 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday