Progress Lighting

Nisse 7-3/8 in. 60W 1-Light Mini Pendant in Polished Nickel

Part #PP5105104  |  Manufacturer Part #P5105-104

Color/Finish:
Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Polished Nickel finish
  • Silver shade

Specifications

Bulb Type: Incandescent

Collection: Nisse

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Diameter: 6 in

Energy Star Compliant: No

Glass Type: White

Height: 7-3/8 in

Light Bulb Base Type: Medium E-26

Lighting Style: Transitional

Material: Steel

Number Of Lights: 1

Volts: 120V

Watts: 60