Progress Lighting

Nisse 9 in. 100 W 4-Light Medium Bracket in Polished Chrome

Part #PP2015104  |  Manufacturer Part #P2015-104

Color/Finish:
Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Polished Nickel finish.
  • K9 glass accents.
  • Clear glass bobeches reflect and glimmer against Polished Nickel finish.
  • Etched opal glass shades.

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: No

Collection: Nisse

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Depth: 5-1/4 in

Diameter: 33-1/2 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Opal Etched

Height: 9 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: B12

Lighting Direction: Up/Down Lighting

Lighting Style: Luxe, Transitional

Material: Steel

Number Of Lights: 4

Power Source: Hardwired

Smart Home Enabled: No

UL Listed: Yes

Volts: 120V

Watts: 100

Weight: 12

Width: 33-1/2 in