Progress Lighting

Noma 7-3/8 in. 100W 1-Light Medium E-26 Incandescent Mini Pendant in Polished Nickel

Part #PP500007104  |  Manufacturer Part #P500007-104

Color/Finish:
Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Polished Nickel finish.
  • Utilizes mixed finishes.
  • Features soft angles and curved lines.
  • Includes one 6", four 12" stems and 6 Links of chain.

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: No

Collection: Noma

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Diameter: 7-3/8 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Etched White

Height: 6-1/2 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Lighting Style: [Transitional, Luxe, Traditional]

Material: Steel

Number Of Lights: 1

Power Source: Hardwired

Product Type: Pendant

Smart Home Enabled: No

UL Listed: Suitable for Dry Locations

Volts: 120V

Watts: 100

Weight: 4.07

Width: 7-3/8 in