100 W 8-Light Medium Chandelier in Brushed Nickel

You last purchased this on
 
Progress Lighting

North Park 100 W 8-Light Medium Chandelier in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

North Park 100 W 8-Light Medium Chandelier in Brushed Nickel

  • Fast #
  • Part #PP400409
  • Item #3776588
  • Manufacturer Part #P4004-09
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Unique arching linear arms.
  • Square etched glass.
  • Brushed Nickel finish.
  • Subtle designs create a softly diffused lighting effect.
  • Requires Certification

Documents


Specifications

CSA Certified:
No
Collection:
North Park
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
27-1/4 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Etched
Height:
24-5/8 in
Installation Type:
Ceiling Mount
Length:
99-9/16 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Lighting Style:
Farmhouse, Transitional, Craftsman
Material:
Steel
Number of Lights:
8
Power Source:
Electric
UL Listed:
Yes
Volts:
120V
Watts:
100 W