0 items

Progress Lighting North Park 100W 12-Light Medium E-26 Incandescent Chandelier in Brushed Nickel

PP405309

Color Finish

(Pricing is for Brushed Nickel)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Brushed Nickel finish
  • Square etched glass
  • Subtle designs create a softly diffused lighting effect
  • Unique arching linear arms

SPECIFICATIONS

Bulb Type
Incandescent
Collection
North Park
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
27-1/4 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched
Height
30-1/8 in
Length
153-1/16 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Lighting Style
Traditional/Classic
Number Of Lights
12
UL Listed
Yes
Volts
120V
Watts
100
Width
27-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday