100W 4-Light Medium Base Incandescent Chandelier in Brushed Nickel
North Park 100W 4-Light Medium Base Incandescent Chandelier in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Unique arching linear arms.
- Square etched glass.
- Brushed Nickel finish.
- Subtle designs create a softly diffused lighting effect.
Specifications
- CSA Certified:
- No
- Collection:
- North Park
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 21 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Etched
- Height:
- 19-5/8 in
- Installation Type:
- Ceiling Mount
- Length:
- 94-9/16 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Farmhouse, Transitional, Craftsman
- Material:
- Steel
- Number of Lights:
- 4
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W