Progress Lighting

North Park 32-1/8 in. 100W 4-Light Bath Light in Venetian Bronze

Part #PP274574  |  Manufacturer Part #P2745-74

Color/Finish:
Venetian Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Venetian Bronze finish.
  • Unique arching linear arms.
  • Square etched glass.
  • Subtle designs create a softly diffused lighting effect.

Documents

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: No

Collection: North Park

Color Finish: Venetian Bronze

Color Finish Category: Bronze Tones

Depth: 7-1/8 in

Diameter: 32-1/8 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Etched

Height: 9 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: B12

Lighting Direction: Up/Down Lighting

Lighting Style: Craftsman, Farmhouse, Transitional

Material: Steel

Number Of Lights: 4

UL Listed: Yes

Volts: 120V

Watts: 100

Width: 32-1/8 in