Progress Lighting

North Park 4 Light 100W Vanity Light Fixture with Square Etched Glass Brushed Nickel

Part #PP274509  |  Manufacturer Part #P2745-09

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Brushed Nickel finish.
  • Unique arching linear arms.
  • Square etched glass.
  • Subtle designs create a softly diffused lighting effect.

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: No

Collection: North Park

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 7-1/8 in

Diameter: 32-1/8 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Etched

Height: 9 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: B12

Lighting Direction: Up/Down Lighting

Lighting Style: Craftsman, Farmhouse, Transitional

Material: Steel

Number Of Lights: 4

UL Listed: Yes

Volts: 120V

Watts: 100

Width: 32-1/8 in