40W 3-Light Fan Light Kit in Antique Bronze
North Park 40W 3-Light Fan Light Kit in Antique Bronze
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- White, squared escutcheon and finial support etched glass.
- Creates a softly diffused lighting effect.
- Antique Bronze finish.
- Fan quick connect wiring.
- Quick-connect wiring to any progress fan that accept an accessory light.
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- North Park
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Diameter:
- 12-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Etched
- Height:
- 6-1/4 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Farmhouse, Transitional, Craftsman
- Material:
- Steel
- Number of Lights:
- 3
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 40 W