Nottington 13 in. 60 W 3-Light Candelabra Lantern in Forged Bronze

Part #PP583777  |  Item #2131164  |  Manufacturer Part #P5837-77

$ 485.75 EACH
(Pricing is for Forged Bronze)

Color/Finish:
Forged Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Forged Bronze finish.
  • Scrolling cast arms.
  • Fluted bodies.
  • Acorn accents.
  • Clear seeded glass.

Specifications

ADA Compliant: No

Application: Outdoor

Bulb Type: Incandescent

CSA Certified: Yes

Collection: Nottington

Color Finish: Forged Bronze

Color Finish Category: Bronze Tones

Depth: 13 in

Diameter: 10 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Water Seeded

Height: 26 in

Installation Type: Wall Mount

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B12

Lighting Style: Traditional

Material: Cast Aluminum

Number Of Lights: 3

Power Source: Hardwired

Smart Home Enabled: No

UL Listed: No

Volts: 120V

Watts: 60

Weight: 16.3

Width: 10 in