23-3/4 in. 60 W 3-Light Candelabra Lantern in Gilded Iron

You last purchased this on
 
Progress Lighting

Nottington 23-3/4 in. 60 W 3-Light Candelabra Lantern in Gilded Iron

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Nottington 23-3/4 in. 60 W 3-Light Candelabra Lantern in Gilded Iron

  • Fast #
  • Part #PP553871
  • Item #2122840
  • Manufacturer Part #P5538-71
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Gilded Iron Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Scrolling cast arms.
  • Fluted bodies.
  • Gilded Iron finish.
  • Clear seeded glass.
  • Acorn accents.
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Nottington
Color Finish Category:
Iron Tones
Color Finish Name:
Gilded Iron
Diameter:
10 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Water Seeded
Height:
23-3/4 in
Length:
63 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Lighting Style:
Traditional
Number of Lights:
3
Power Source:
Electric
UL Listed:
Yes
Volts:
120V
Watts:
60 W