60 W 2-Light Candelabra Hung Lantern in Gilded Iron
Nottington 60 W 2-Light Candelabra Hung Lantern in Gilded Iron
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Scrolling cast arms.
- Fluted bodies.
- Gilded Iron finish.
- Clear seeded glass.
- Acorn accents.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Nottington
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Gilded Iron
- Depth:
- 10-5/8 in
- Diameter:
- 8 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Water Seeded
- Height:
- 19-5/8 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional
- Material:
- Cast Aluminum
- Number of Lights:
- 2
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 8 in